Steel Bucket, Leak-proof, Capacity 5 L, Without Hoop Iron Base, Height 215mm

Order Code: ZT2687562S

£72.99 Inc VAT (20%)


Description

Steel bucket, leak-proof, capacity 5 l, without hoop iron base, height 215 mm. Supplied = assembled. Height = 215 mm. Width = 230 mm. Material = sheet steel, hot-dip galvanised. Colour = hot dip galvanised. Weight = 0.9 kg. Capacity = 5 l. Material properties = flame retardant. Product type = buckets. Diameter = 230 mm. Leak-proof. Non flammable in accordance with DIN 4102 Material class A1 and EN 13501-1. Robust and durable. Hot dip galvanised in accordance with EN ISO 1461.

See full description
Specifications for Steel Bucket, Leak-proof, Capacity 5 L, Without Hoop Iron Base, Height 215mm
  • Product Type
    Buckets
  • Capacity
    5L
  • Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Material Properties
    Flame Retardant
  • Height
    215mm
  • Material
    Sheet Steel, Hot-Dip Galvanised
  • Width
    230mm
  • Diameter
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome