Tipper Bucket For Stacker Installation, Capacity 1.0 m³, Gentian Blue RAL 5010

Order Code: ZT2688277S

£2,799.99 Inc VAT (20%)


Description

Tipper bucket for stacker installation, capacity 1.0 m, gentian blue RAL 5010. Supplied = assembled. Capacity = 1 m. Max. load = 2000 kg. Overall length = 1950 mm. Overall width = 1640 mm. Overall height = 750 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = gentian blue RAL 5010. Fork pocket dimensions = 200x60 mm. Forklift pocket spacing = 570 mm. Material = sheet steel. Weight = 290 kg. Scrape guard made of special steel. Skip walls with all-round edge profile. Convenient to release using cable pull.

See full description
Specifications for Tipper Bucket For Stacker Installation, Capacity 1.0 m³, Gentian Blue RAL 5010
  • Capacity
    1
  • Material
    Sheet Steel
  • Colour
    Gentian Blue
  • Finish
    Painted
  • Container Design
    With Forklift Pockets
  • Overall Length
    1950mm
  • Overall Width
    1640mm
  • Supplied
    Assembled
  • Load Capacity
    2000kg
  • Overall Height
    750mm
  • Forklift Pocket Spacing
    570mm
  • Forklift Pocket Dimensions
    200x60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome