Water Bucket Black 15L

Order Code: ZT1254823X

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 +£3.398%


Description

This durable heavy-duty bucket is ideal for use with window squeegees and other window cleaning equipment.

Features and Benefits
• Water level gradient markings to monitor water usage
• Durable metal handle for easy transport
• Metal loop for convenient hanging when working at a height
• Strong but lightweight
• Easy to clean smooth surfaces

See full description
Specifications for Water Bucket Black 15L
  • Colour
    Black
  • Capacity
    15L
  • Opening Type
    Open Top
  • MFR Part No.
    CR/BUCKET.09
  • Shape
    Rectangle
  • Application
    General Purpose
  • Material
    Plastic
  • Handle
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome