Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Buckets & Wringers
Wavebrake Dirty Water Bucket 17L
By Rubbermaid
Order Code:
ZT3483649S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.64
5%
10 +
£24.29
10%
1
Add to basket
Get it in
2-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mop-buckets-and-wringers/wavebrake-dirty-water-bucket-17l/p/ZT3483649S
Add to quotation
View all Mop Buckets & Wringers
Description
Rubbermaid Wavebrake Dirty Water Bucket 17L FG9C7400RED
Tags:
#BulkDiscount
Specifications
Specifications for Wavebrake Dirty Water Bucket 17L
Capacity
17L
Product Type
Dirty Water Bucket
Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome