Wet Mop Trolley, 1 X 25 L Single Mobile Bucket, Professional Mop Wringer

Order Code: ZT2739112S

1x25 L
£259.99 Inc VAT (20%)


Description

Wet mop trolley, 1 x 25 l single mobile bucket, professional mop wringer. Supplied = assembled. Cleaning trolley set = mop wringer. Frame material = steel, chrome plated. Height = 870 mm. Number of buckets = 1x25 l. Length = 510 mm. Width = 400 mm. Wheel fittings = 4 swivel castors. Wheel diameter = 80 mm. Model = wet mop units. Product type = single mobile buckets. Extremely sturdy tubular steel frame, chrome plated. For professional floor cleaning. Smooth running swivel castors, bumper discs. Hook-in, durable, professional mop wringer made of plastic. Plastic bucket with handle. Also available in a set. Single mobile bucket , 1 x 25 litres, mop wringer.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome