Wet Mop Trolley, 1 X 27 L Single Mobile Bucket With Push Bar, And Storage Basket

Order Code: ZT2738557S

£199.99 Inc VAT (20%)


Description

Wet mop trolley, 1 x 27 l single mobile bucket with push bar, and storage basket. Supplied = pre-assembled, final assembly by customer. Cleaning trolley set = mop wringer. Frame material = metal, chrome plated. Height = 420 mm. Colour = grey. Number of buckets = 1x27 l. Length = 420 mm. Width = 520 mm. Finish = profiled. Wheel fittings = swivel castors. Wheel bearing = ball bearing. Product type = single mobile buckets. Includes storage basket and push bar. With bumper discs. Easy running, profiled ball bearing swivel castors. Detachable, durable professional mop wringer made of plastic. Chrome plated metal frame with integrated storage basket and push bar, robust plastic bucket and robust double jaw mop wringer. Cleaning agents available online or upon request.

See full description
Specifications for Wet Mop Trolley, 1 X 27 L Single Mobile Bucket With Push Bar, And Storage Basket
  • Product Type
    Single Mobile Buckets
  • Colour
    Grey
  • Wheel Bearing
    Ball Bearing
  • No. of Buckets
    1x27 L
  • Frame Material
    Metal, Chrome Plated
  • Height
    420mm
  • Wheel Fittings
    Swivel Castors
  • Finish
    Profiled
  • Length
    420mm
  • Width
    520mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome