Wet Mop Trolley, 1 X 35 L Mobile Bucket With Modular Partition, Rubber Lined Swivel Castors

Order Code: ZT2689761S

£179.99 Inc VAT (20%)


Description

Wet mop trolley, 1 x 35 l mobile bucket with modular partition, rubber lined swivel castors. Supplied = assembled. Cleaning trolley set = mop wringer. Frame material = plastic. Height = 800 mm. Colour = grey. Number of buckets = 1x35 l. Length = 560 mm. Width = 380 mm. Finish = profiled. Wheel fittings = swivel castors. Wheel bearing = ball bearing. Product type = single mobile buckets. Easy running, profiled ball bearing swivel castors. Detachable, durable professional mop wringer made of plastic. Cleaning agents available online or upon request.

See full description
Specifications for Wet Mop Trolley, 1 X 35 L Mobile Bucket With Modular Partition, Rubber Lined Swivel Castors
  • Colour
    Grey
  • Product Type
    Single Mobile Buckets
  • Wheel Bearing
    Ball Bearing
  • Height
    800mm
  • Supplied
    Assembled
  • Finish
    Profiled
  • Wheel Fittings
    Swivel Castors
  • Frame Material
    Plastic
  • No. of Buckets
    1x35 L
  • Width
    380mm
  • Length
    560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome