Wet mop trolley, 2 x 17 l double mobile buckets with push bar, and plastic frame. Supplied = pre-assembled, final assembly by customer. Cleaning trolley set = mop wringer. Frame material = plastic. Height = 420 mm. Colour = grey. Number of buckets = 2x17 l. Length = 420 mm. Width = 650 mm. Finish = profiled. Wheel fittings = swivel castors. Wheel bearing = ball bearing. Product type = double mobile buckets. Easy running, profiled ball bearing swivel castors. Detachable, durable professional mop wringer made of plastic. Sturdy plastic frame with metal push bar and rubber swivel castors. Two separate buckets with colour handles and a robust double jaw mop wringer. Cleaning agents available online or upon request. Storage tray available as an accessory.