Wet Mop Trolley - 2 X 17 L Double Mobile Buckets With Waste Sack Holder

Order Code: ZT2738602S

£249.99 Inc VAT (20%)


Description

Wet mop trolley, 2 x 17 l double mobile buckets with waste sack holder, and push bar, storage basket and storage rack. Supplied = pre-assembled, final assembly by customer. Cleaning trolley set = mop wringer, waste sack holder. Frame material = metal, chrome plated. Height = 390 mm. Colour = grey. Number of buckets = 2x17 l. Length = 420 mm. Width = 870 mm. Finish = profiled. Wheel fittings = swivel castors. Wheel bearing = ball bearing. Product type = double mobile buckets. Includes storage basket and waste sack holder. With bumper discs. Easy running, profiled ball bearing swivel castors. Detachable, durable professional mop wringer made of plastic. Robust, chrome plated metal frame. Push bar with holder for waste sack and spacious storage tray. Chassis with rubber tyred metal swivel castors and bumper discs. Two grey mops buckets with a red/blue handle, and robust double jaw mop wringer. Cleaning agents available online or upon request.

See full description
Specifications for Wet Mop Trolley - 2 X 17 L Double Mobile Buckets With Waste Sack Holder
  • Colour
    Grey
  • Product Type
    Double Mobile Buckets
  • Finish
    Profiled
  • No. of Buckets
    2x17 L
  • Height
    390mm
  • Wheel Fittings
    Swivel Castors
  • Frame Material
    Metal, Chrome Plated
  • Wheel Bearing
    Ball Bearing
  • Width
    870mm
  • Length
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome