Wet Mop Trolley - 2 X 25 L Double Mobile Buckets

Order Code: ZT2739264S

£459.99 Inc VAT (20%)


Description

Wet mop trolley, 2 x 25 l double mobile buckets, swivelling mop wringer, plastic bucket with handle. Supplied = assembled. Cleaning trolley set = swivelling mop wringer, push handle. Frame material = steel, chrome plated. Height = 930 mm. Number of buckets = 2x25 l. Length = 730 mm. Width = 400 mm. Wheel fittings = 4 swivel castors. Wheel diameter = 80 mm. Model = wet mop units. Product type = double mobile buckets. Extremely sturdy tubular steel frame, chrome plated. Swivelling mop wringer for simplified separation of clean water and dirty water. For professional floor cleaning. Smooth running swivel castors, bumper discs. Hook-in, durable, professional mop wringer made of plastic. Plastic bucket with handle. Also available in a set. Double mobile bucket , 2 x 25 litres, with folding push handle and 360° swivelling mop wringer.

See full description
Specifications for Wet Mop Trolley - 2 X 25 L Double Mobile Buckets
  • Product Type
    Double Mobile Buckets
  • Supplied
    Assembled
  • No. of Buckets
    2x25 L
  • Frame Material
    Steel, Chrome Plated
  • Height
    930mm
  • Wheel Fittings
    4 Swivel Castors
  • Wheel Diameter
    80mm
  • Width
    400mm
  • Length
    730mm