Wet Mop Trolley, 2 X 25 L Mobile Buckets, Swivelling Mop Wringer, Floor Mop Set

Order Code: ZT2739416S

£539.99 Inc VAT (20%)


Description

Wet mop trolley, 2 x 25 l mobile buckets, swivelling mop wringer, floor mop set. Supplied = partially assembled. Cleaning trolley set = swivelling mop wringer, push handle. Frame material = steel, chrome plated. Height = 930 mm. Number of buckets = 2x25 l. Length = 730 mm. Width = 400 mm. Wheel fittings = 4 swivel castors. Wheel diameter = 80 mm. Model = floor mop set. Product type = double mobile bucket sets. Extremely sturdy tubular steel frame, chrome plated. Swivelling mop wringer for simplified separation of clean water and dirty water. For professional floor cleaning. Smooth running swivel castors, bumper discs. Hook-in, durable, professional mop wringer made of plastic. Plastic bucket with handle. Also available in a set. Double mobile bucket , 2 x 25 litres, with folding push handle and 360° swivelling mop wringer.

See full description
Specifications for Wet Mop Trolley, 2 X 25 L Mobile Buckets, Swivelling Mop Wringer, Floor Mop Set
  • Product Type
    Double Mobile Bucket Sets
  • Wheel Diameter
    80mm
  • Height
    930mm
  • No. of Buckets
    2x25 L
  • Wheel Fittings
    4 Swivel Castors
  • Supplied
    Partially Assembled
  • Frame Material
    Steel, Chrome Plated
  • Width
    400mm
  • Length
    730mm