Wet Mop Trolley, 2 X 25 L Mobile Buckets, Swivelling Mop Wringer, Wide Wipe Mop Set

Order Code: ZT2739486S

£549.99 Inc VAT (20%)


Description

Wet mop trolley, 2 x 25 l mobile buckets, swivelling mop wringer, wide wipe mop set. Supplied = partially assembled. Cleaning trolley set = swivelling mop wringer, push handle. Frame material = steel, chrome plated. Height = 930 mm. Number of buckets = 2x25 l. Length = 730 mm. Width = 400 mm. Wheel fittings = 4 swivel castors. Wheel diameter = 80 mm. Model = wide wipe mop set. Product type = double mobile bucket sets. Extremely sturdy tubular steel frame, chrome plated. Swivelling mop wringer for simplified separation of clean water and dirty water. For professional floor cleaning. Smooth running swivel castors, bumper discs. Hook-in, durable, professional mop wringer made of plastic. Plastic bucket with handle. Also available in a set. Double mobile bucket , 2 x 25 litres, with folding push handle and 360° swivelling mop wringer.

See full description
Specifications for Wet Mop Trolley, 2 X 25 L Mobile Buckets, Swivelling Mop Wringer, Wide Wipe Mop Set
  • Product Type
    Double Mobile Bucket Sets
  • Height
    930mm
  • Wheel Fittings
    4 Swivel Castors
  • Wheel Diameter
    80mm
  • Supplied
    Partially Assembled
  • No. of Buckets
    2x25 L
  • Frame Material
    Steel, Chrome Plated
  • Length
    730mm
  • Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome