358238 Cotton Mop

358238 Cotton Mop

Order Code: ZT3079719SCopy

£22.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.490%
5 - 9£21.594%
10 - 19£20.698%
20 +£19.7912%


Description

Capacity oz: 8.
Colour: White.
Finish: Galvanised.
Handle Material: Wood.
Mop Material: Cotton.
Product Type: Heavy duty.
Type: Heavy duty.Traditional heavy duty 8 oz cotton mop with galvanised fittings. Complete with wooden handle.

See full description
Specifications for 358238 Cotton Mop
  • Colour
    White
  • Material
    Cotton
  • Finish
    Galvanised
  • Handle Material
    Wood