0
1

Aluminium Mop Support Frame

Order Code: ZT1030202X

£17.49 Inc VAT (20%)


Description

High quality aluminium frame enables a light and thin structure that resists bending and remains very flat under the hardest of use. Its lightness ensures minimal operator effort and maximum efficiency. The slim design enables easy cleaning under furniture. Perfectly stable when cleaning walls and ceilings thanks to its double knee joint locking system.

Size 40 x 8cm.
Weight: 275 grams.

See full description
Specifications for Aluminium Mop Support Frame
  • Pack Quantity
    One
  • Mop Head Material
    Aluminium
  • MFR Part No.
    1363
  • Material
    Aluminium
  • Type
    Mop Base Frame
  • Handle Colour
    Black
    White
  • Head Colour
    White
  • Handle Material
    Aluminium
  • Length
    400mm
  • Colour
    Grey
  • For Use With
    Flat Mop Pad (RBS9075490A)
  • Fitting Type
    Slip On
  • Series
    Alloy