0
1

Blue 200g Synthetic Mop Head

Order Code: ZT1030087X

£3.69each Inc VAT (20%)
£73.80 minimum order value
QuantityPriceDiscount
1 - 19£3.690%
20 - 49£3.544%
50 - 99£3.398%
100 +£3.2512%

Minimum order quantity: 20.
Currently unavailable

Description

Cotswold colour coded synthetic mop heads have a screw fitting socket in the centre. Synthetic yarn provides improved absorbency, higher durability and less shrinkage then traditional yarn mop heads. Suitable for cleaning in an autoclave.

Specifications for Blue 200g Synthetic Mop Head
  • For Use With
    AH120 Aluminium Handle
  • MFR Part No.
    HR/BS.35
  • Mop Head Material
    Synthetic Yarn
  • Pack Quantity
    1
  • Colour
    Blue
  • Fitting Type
    Screw
  • Type
    Looped End Mop Head
  • Application
    Outdoor
    Industrial
    Indoor
    General Purpose
  • Material
    Synthetic Material
  • Head Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome