Dust & Dirt Control Sweeper Kit (Extendable Pole Frame & Mop Head)

Order Code: ZT4793669S

£35.99 Inc VAT (20%)


Description

Dustmate Dust & Dirt Control Sweeper Kit 61cm (Extendable Pole, Frame & Mop Head)
This Janit-X Dustmate 61cm Floor Kit provides a useful and durable mopping system which can be applied across a number of different mediums, with different sweeper heads available to accommodate a number of surfaces.
The kit contains a two piece chrome handle, which when assembled is 130cm in length, as well as a 61cm wide dustmate mop frame.
There are two sweeper heads available - Cotton and Synthetic, both of which have distinct characteristics suited to certain surfaces.
A synthetic sweeper head will generally be more durable than its cotton counterpart, and is ideal for most surfaces.
A cotton sweeper head on the other hand is ideal for glossy and hardwood flooring, providing a thorough and delicate clean where a synthetic head may cause dulling and/or scratching
Large Industrial Mop Kit. The floor cleaner mop head measures 61cm x 15cm which is perfect for cleaning wide surfaces, such as warehouses, factories, supermarkets, schools, hotels, offices, shopping malls, garages, and even spacious areas within your home. This industrial and commercial mop can be used in all flat floor types such as laminated, wooden, tiled, and vinyl
Replacement Heads NWT7983

See full description
Specifications for Dust & Dirt Control Sweeper Kit (Extendable Pole Frame & Mop Head)
  • Product Type
    Brooms, Mops & Buckets
  • Form
    Dust Sweeper
  • Type
    Brooms, Mops & Buckets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome