Hygen High Absorbency Wet Mop 40cm Each

Order Code: ZT2425659S

£24.99 Inc VAT (20%)

Currently unavailable

Description

Rubbermaid Hygen Microfibre High Absorbency Wet Mop 40 cm
Patented zig-zag scrubbing strips for cleaning tough, dried on stains Reduces water consumption up to 90 Percent versus traditional damp mops 40 cm wet mops are colour-coded with four ribbons, help reduce the risk of cross-contamination Velcro attach system High absorbency mop holds up to 07 L of liquid.
Rubbermaid Code: R050647
Width: 14.50 (cm) Height: 1.00 (cm) Depth: 47.50 (cm)

See full description
Specifications for Hygen High Absorbency Wet Mop 40cm Each
  • Colour
    Blue
  • Material
    Microfibre
  • Product Type
    Flat Mopping Systems
  • Size
    40cm / 16"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome