Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Heads
Hygen Micro-Fibre Finish Mop - 40cm
By Rubbermaid
Order Code:
ZT3483727S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it in
2-7
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mop-heads/hygen-micro-fibre-finish-mop-40cm/p/ZT3483727S
Add to quotation
View all Mop Heads
Description
Rubbermaid Hygen Micro-Fibre Finish Mop - 40cm R034555
Tags:
#BulkDiscount
Specifications
Specifications for Hygen Micro-Fibre Finish Mop - 40cm
Product Type
Micro-Fibre Finish Mop
Size
40cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome