Hygen Micro-Fibre Scubber Wet Mop 40cm Each

Order Code: ZT2425547S

£15.99 Inc VAT (20%)

Currently unavailable

Description

Rubbermaid Hygen Microfibre Scrubber Mop 40 cm
Superior microfiber is proven to remove micro organisms with non-disinfectant neutral cleaner.
Rubbermaid Code: R034556
Width: 14.50 (cm) Height: 0.80 (cm) Depth: 46.00 (cm)

Specifications for Hygen Micro-Fibre Scubber Wet Mop 40cm Each
  • Material
    Microfibre
  • Colour
    Yellow
  • Product Type
    Flat Mopping Systems
  • Size
    40cm / 16"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome