Hygen Micro-Fibre Wet Mop 40cm Each

Order Code: ZT2425545S

£13.99 Inc VAT (20%)

Currently unavailable

Description

Rubbermaid Hygen Microfibre Wet Mop
Patented zig-zag scrubbing strips for cleaning tough, dried on stains Reduces water consumption up to 90 Percent versus traditional damp mops 40 cm wet mops are colour-coded with four ribbons, help reduce the risk of cross-contamination Velcro attach system
Rubbermaid Code: R050650
Width: 14.40 (cm) Height: 0.80 (cm) Depth: 44.60 (cm)

See full description
Specifications for Hygen Micro-Fibre Wet Mop 40cm Each
  • Colour
    Blue
  • Material
    Microfibre
  • Product Type
    Flat Mopping Systems
  • Size
    40cm / 16"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome