Microfibre Mop For Cleaning Floors, Pack Of 10, For PULSE Kit

Order Code: ZT2703244S

£259.99 Inc VAT (20%)


Description

Microfibre mop for cleaning floors, pack of 10, for PULSE kit. Supplied = assembled. Product type = mops. Material = microfibre. Width = 400 mm. Depth = 140 mm. Colour = blue. Weight = 1 kg. Weight per item = 0.1 kg. Microfibre ensures an excellent cleaning outcome. Can be washed at up to 90 degrees.

Specifications for Microfibre Mop For Cleaning Floors, Pack Of 10, For PULSE Kit
  • Pack Quantity
    10
  • Material
    Microfibre
  • Product Type
    Mops
  • Colour
    Blue
  • Supplied
    Assembled
  • Width
    400mm
  • Depth
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome