Microfibre Scrubbing Mop, Pack Of 10, Width 400mm

Order Code: ZT2742454S

£339.99 Inc VAT (20%)


Description

Microfibre scrubbing mop, pack of 10, width 400 mm. Supplied = assembled. Product type = mops. Material = microfibre. Type of mounting = velcro system. Height = 140 mm. Width = 400 mm. Depth = 16 mm. Colour = yellow, blue. Weight = 0.87 kg. Weight per item = 0.09 kg. Zigzag scrubber stripe structure for the removal of difficult, dried-on dirt. Up to 90% less water consumption in comparison to standard wet-wipe mops. 40 cm wet mops are colour coded with 4 strips to reduce the danger of cross-contamination. Velcro mounting system. Mop with high absorption capacity can absorb up to 0.7 l of fluid. Rubbermaid HYGEN microfibre wet-wipe mops: highly developed microfibres have been proven to remove microorganisms with non-disinfecting neutral cleaning agents. Long service life due to resistance to bleaching agents. The microfibre textiles, which are resistant to bleaching agents, have been proven to last longer and offer a higher level of cleaning efficiency than textiles that are not resistant to bleach. Also suitable for aggressive cleaning agents with a high pH value. Washable at up to 90 °C. Pack of 10. Material consists of 67% microfibre, 22% polyester, 11% polypropylene.

See full description
Specifications for Microfibre Scrubbing Mop, Pack Of 10, Width 400mm
  • Product Type
    Mops
  • Pack Quantity
    10
  • Material
    Microfibre
  • Colour
    Blue
    Yellow
  • Supplied
    Assembled
  • Mounting Type
    Velcro System
  • Depth
    16mm
  • Height
    140mm
  • Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome