Microlite Micro-Fibre Mop Pad 34cm

Order Code: ZT5116725S

£9.99each Inc VAT (20%)
£99.90 minimum order value

Minimum order quantity: 10.

Description

The Microlite Microfibre Mop Pad is designed for intensive, all-purpose use. It quickly and easily wrings out liquid. Ideal for tackling tough dirt, this mop pad offers superior performance.

Features and Benefits
• Suitable for intensive tasks
• Quick and easy to remove excess liquid
• Built for long-lasting performance

See full description
Specifications for Microlite Micro-Fibre Mop Pad 34cm
  • Fitting Type
    Clip
  • Mop Head Material
    Microfibre
  • Series
    Flat Mop
  • Head Colour
    White
    Coloured Tags
  • Length
    340mm
  • MFR Part No.
    129620

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome