Mop Head Refill Deluxe Squeegee Mop

Order Code: ZT1030109X

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

With integrated lever for wringing excess water. Plastic components with powder coated tubular metal handle and hanging loop.
Sponge head: 200 x 130mm.
Overall length: 1125mm.

Specifications for Mop Head Refill Deluxe Squeegee Mop
  • Pack Quantity
    1
  • Colour
    Yellow
  • For Use With
    BNT9074517M
  • Mop Head Material
    Sponge
  • MFR Part No.
    HL.HI.MOP.04/R
  • Type
    Sponge Mop Head
  • Fitting Type
    Clip
  • Material
    Synthetic Sponge
  • Application
    Industrial
    General Purpose
  • Head Colour
    Yellow
  • Series
    Sponge Mop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome