Multi Kentucky Mop Head

Multi Kentucky Mop Head

Order Code: ZT1326526SCopy

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

These Kentucky Mop Heads are made from the finest quality cotton yarn to ensure maximum absorption and an extended long life. At a weight of 12oz (340g), this Kentucky mop head has a great capacity in picking up or laying down large volumes of liquid. Perfect for all areas.

Specifications for Multi Kentucky Mop Head
  • Material
    Twine
  • Colour
    White
  • Type
    Brooms, Mops & Buckets
  • MFR Part No.
    PS8020
  • Form
    Mop Head
  • Pack Size
    5
  • Pack Quantity
    5