Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Heads
Non-woven Kentucky Mop Head
By Bentley Brushware
1 Review
Reset
Clear All
Colour
Select
See all variants from
£2.09
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£2.09
Description
- Mop head disposable, Kentucky style
- Weight 150g
- Excluding socket
Feature Attributes
Mop Head Material:
Non-woven Yarn
Fitting Type:
Screw
Series:
Kentucky
Head Weight:
150 g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome