PYBL2010L EXEL Py Socket Mop Head Blue 200GM

Order Code: ZT1326650S

£1.39each Inc VAT (20%)
£83.40 minimum order value

Minimum order quantity: 60.
Currently unavailable

Description

Clean your floors to a sparkling shine with the Exel™ Socket Mop Head. Suitable for use with a wide range of handles, this mop head is a highly adaptable and convenient addition to any cleaning toolkit.

Made with a blend of synthetic and cotton fibres, the Exel™ can handle heavy spills and soils to make clean up quicker and easier.

Features and Benefits
• Machine washable to up to 60°C for longevity and value for money
• Extremely absorbent to handle heavy spills with ease
• Suitable for use on a wide range of hard floors
• Sewn blue strip and plastic socket for colour coded cleaning
• Quick and easy fitting and removal to the push-fit socket

Typical Applications
• Low-risk general cleaning
• Office
• Domestic
• Small commercial areas

Notes
• Mop head only - handle sold separately
• Dimensions: H80mm x W140mm x D24mm

See full description
Specifications for PYBL2010L EXEL Py Socket Mop Head Blue 200GM
  • MFR Part No.
    PYBL2010L
  • Fitting Type
    Push Socket
  • Application
    General Purpose
    Indoor
  • Colour
    White
    Blue
  • Material
    Cotton
    Synthetic Yarn
  • Type
    Looped End Mop Head
  • Head Colour
    White
    Blue
  • Series
    Socket Mop
  • Mop Head Material
    Yarn
  • Head Weight
    200g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome