Smartcolor Micro Flat Mop 7.0 Blue 40cm Each

Order Code: ZT2426056S

£19.99 Inc VAT (20%)


Description

Unger Smartcolor Micro Flat Mop 7.0 40cm

SmartColor Micro Mops 7.0
Medium-duty 7 mm pile microfiber for vinyl or sealed floors without grout lines
Features aggressive cleaning edges that clean with less water, less effort
Colour Coded
For use with Mop Holder SM40G and SM40R
Wash Cycles: 500

See full description
Specifications for Smartcolor Micro Flat Mop 7.0 Blue 40cm Each
  • Material
    Microfibre
  • Colour
    Blue
  • Product Type
    Flat Mopping Systems
  • Size
    40cm / 16"