SYR Kentucky Mop Head Green

Order Code: ZT4874627S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Keep an organised cleaning routine with the help of this green Kentucky mop head from SYR. With colour coded yarn and a colour coded socket, available in blue, green and red, you can designate equipment to a certain area. This will help reduce the cross contamination of germs. The traditional mop head has a stay-flat cut edge finish, so it can efficiently sweep up and remove debris from most hard floors - perfect for handling the mess in front or back of house after a busy day's service. Plus, this SYR Kentucky mop head has been designed to fit the SYR blue interchangeable handle (L348) as part of the colour coded cleaning system.

See full description
Specifications for SYR Kentucky Mop Head Green
  • Application
    Cleaning
  • Colour
    Green
  • Product Type
    Kentucky Mop Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome