SYR Large Syrtex Changer Socket Mop 16oz Red

Order Code: ZT4868550S

£11.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.490%
5 - 9£11.034%
10 +£10.578%


Description

Specially blended looped SYRTEX yarn that has been developed to perform at the highest standards with superior pick up and durability. This kentucky-style mop head is fully colour coded with interchangeable sockets, with the patented SYR Tuf Ring fitting to stop cross contamination. Suitable for multiple cleaning surfaces due to the stay-flat design and the added feature of a built-in scrub pad. Fully launderable.

See full description
Specifications for SYR Large Syrtex Changer Socket Mop 16oz Red
  • Size
    16oz
  • Colour
    Red
  • Product Type
    Mop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome