Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Heads
SYR Micro-Fibre 400mm Flat Mop Head Yellow
By Scot Young
Order Code:
ZT4862443S
£8.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.29
0%
5 - 9
£7.96
4%
10 - 19
£7.63
8%
20 - 49
£7.30
12%
50 +
£6.96
16%
1
Add to basket
Buy Now
Get it in
20-30
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mop-heads/syr-micro-fibre-400mm-flat-mop-head-yellow/p/ZT4862443S
Add to quotation
View all Mop Heads
Description
A yellow SYR microfibre flat mop head designed to quickly wipe up any liquids, dirt or spills.
Tags:
#BulkDiscount
Specifications
Specifications for SYR Micro-Fibre 400mm Flat Mop Head Yellow
Material
Micro-fibre
Colour
Yellow
Product Type
Flat Mop Head
Width
400mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome