SYR Snapper Micro-Fibre Flat Mop Head 40cm Green 10 Heads

Order Code: ZT2620525S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£33.836%


Description

SYR Snapper Microfibre Flat Mop Head 40cm is made from highly absorbent microfibre, it will attract and collect huge amounts of dirt, dust, moisture and bacteria. This makes it easy for janitorial staff to keep your kitchen floors clean and hygienic at all times.Give your employees the perfect tools for quick and efficient cleaning with this yellow SYR microfibre flat mop head. The superb absorption properties of microfibre mean you also require less water and fewer chemicals to achieve great cleaning results. This will both save you money and reduce your impact on the environment.Supplied with yellow tags, this mop head makes it clear to staff that it should only be used in your kitchen and food prep areas. This enables colour-coded cleaning to minimise the risk of cross contamination.
Product features - For use with the 400mm SYR Snapper flat mop holder - Suitable for mopping hard floors, walls and windows - The microfibre material attracts dirt, dust and bacteria without damaging your surfaces - The superb absorption properties mean less water is needed to clean your surfaces - Coloured tabs enable colour-coded cleaning in your kitchen and food prep areas - This mop head is fully launderable for endless reuse - The fastening system makes swapping out mop heads simple
Specification: - Dimensions 15(H) x 145(W) x 660(D)mm - Material Microfibre - Weight 74g

See full description
Specifications for SYR Snapper Micro-Fibre Flat Mop Head 40cm Green 10 Heads
  • Material
    Microfibre
  • Colour
    Green
  • Product Type
    Flat Mopping Systems
  • Size
    40cm / 16"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome