SYR Twine Socket Mop Head

Order Code: ZT4853725S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

The twine cotton yarn mop from SYR. Featuring a colour coded tag system, you are able to colour code your cleaning equipment for use in designated areas - minimising the risk of cross contamination and thwarting the spread of bacteria. Made from twine, this mop head is highly absorbent and robust - great for cleaning commercial areas. This socket mop has been designed to fit any of the SYR interchangeable handles as part of the colour coded cleaning system (Red handle: L347, Yellow handle: L349, Green handle: L346, Blue handle: L348) Making it easy to replace mop heads once worn, whilst maintaining a hygienic cleaning system.

See full description
Specifications for SYR Twine Socket Mop Head
  • Product Type
    Socket Mop Head
  • Material
    Cotton yarn

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome