Ultraspeed Mini Mop Frame 34cm Each

Order Code: ZT2426286S

£9.29 Inc VAT (20%)


Description

UltraSpeed Mini


Small in size, big in performance!


UltraSpeed Mini is the latest addition to the highly successful UltraSpeed
family, created specifically for small area cleaning tasks (10 - 30 m?).
The compact 10 L bucket and flat mop makes it ideal for offices, cafes,
small retailers and restaurants, as well as reception areas. UltraSpeed
Mini is a small and compact system, that features the ergonomics,
perfomance and hygiene benefits of the existing UltraSpeed range.


UltraSpeed Mini mop frame


Light and durable break frame with power zones underneath for increased
performance. Swivel joint for easy cleaning of vertical surfaces.


Colour coding tabs for user to indicate the correct area of cleaning;


Washrooms - Red


General Areas - Blue


Catering/Kitchens - Green


Clinical - Yellow

See full description
Specifications for Ultraspeed Mini Mop Frame 34cm Each
  • Colour
    Grey
  • Material
    Kit
  • Product Type
    Flat Mopping Systems
  • Size
    34cm / 13"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome