Ultraspeed Pro Ready to Go Kit 25L Each

Ultraspeed Pro Ready to Go Kit 25L Each

Order Code: ZT2426388S

£159.99 Inc VAT (20%)


Description

UltraSpeed Pro Ready To Go Kit


Faster, cleaner, easier


Whatever you cleaning requirements, UltraSpeed Pro will dramatically raise
your standards in speed, performance, versatility and ergonomics.


Compared to current bucket-and-press systems, the UltraSpeed Pro flat
mopping system outperforms them in every aspect.


? Clean over 750m2* per hour single step or 360m2** two step


? Faster wringing - simple to use and twice as fast***


? Efficient press - releases up to 50% more water***


? Floors dry faster ? reduce slip hazards


? Hygienic ? no hand contact with mops or cleaning solution


? Easy to use - no training required


? Ergonomic ? lightweight, no bending to wring.


Colour coding tabs for user to indicate the correct area of cleaning;


Washrooms - Red


General Areas - Blue


Catering/Kitchens - Green


Clinical - Yellow


Developed for all general floor cleaning tasks. All systems feature a
simple to use press, integrated handle holders and an easy to manoeuvre
chassis.


Pro Ready To Go Kit : Containing the starter kit plus a telescopic mop handle

See full description
Specifications for Ultraspeed Pro Ready to Go Kit 25L Each
  • Colour
    Grey
  • Material
    Kit
  • Product Type
    Flat Mopping Systems
  • Size
    25L