Ultraspeed Pro Safe Mop Pad 40cm Each

Order Code: ZT2426507S

£17.99 Inc VAT (20%)


Description

The UltraSpeed Safe Mop is specially developed to solve the cleaning challenges associated with many surfaces and applications. The secret to the high performance is a unique combination of abrasive monofilaments embedded into a microfibre cut pile. The monofilaments scrub the surface to release the dirt which the microfibre cut pile material picks up and removes. In addition to being low friction on these “high friction” structured floors, SafetyMop is highly resistant to a plethora of cleaning chemicals including chlorine and bleaches.

See full description
Specifications for Ultraspeed Pro Safe Mop Pad 40cm Each
  • Material
    Kit
  • Colour
    Grey
  • Product Type
    Flat Mopping Systems
  • Size
    40cm / 16"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome