Ultraspeed Pro Trio Mop Pad 40cm Each

Order Code: ZT2426462S

£11.99 Inc VAT (20%)


Description

For use on heavily soiled surfaces, unstructured floors, tiles etc. The looped yarn construction takes the shape of any floor, removing trapped dirt and the external fringes collect and remove all loose dirt particles. Excellent for spill pick up with the capacity to pick up over 500ml in between each wringing process saving time. Constructed from high quality materials, ensuring durability. Machine washable over 500 times at 95°C.

See full description
Specifications for Ultraspeed Pro Trio Mop Pad 40cm Each
  • Colour
    Grey
  • Material
    Kit
  • Product Type
    Flat Mopping Systems
  • Size
    40cm / 16"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome