Ultraspin Micro-Fibre Mop Head White Each

Order Code: ZT2426682S

£6.99 Inc VAT (20%)


Description

UltraSpin Mini Mop Head


Revolutionising compact mopping


UltraSpin Mini is a simple to use, compact system that combines a
revolutionary spinning press with a 100% microfibre mop head. The results
are effective cleaning, in less time, at lower cost and with less strain
for the user.


UltraSpin Mini is adaptable for use in all small areas. In cafes and
restaurants the high absorbency and effective press makes it ideal for fast
spill pick up. Also as you control how wet the mop head is through the
spinning process you can use it across all applications from very dry
cleaning of delicate flooring through to very wet for disinfection
processes.


UltraSpin Mini


UltraSpin Mini is very easy to use. Simply place the mop in the cleaning
solution, insert into the wringer, press the foot pedal to start the
spinning motion then remove and start cleaning. Plus as the spin wringer is
operated by a foot pedal it is very ergonomic

for users backs and wrists and they do not need to bend or push a lever to
operate the press.


Benefits:


Microfibre mop head


Ergonomic, no bending


Fast spill pick up


Wide 30cm floor coverage


Splash guard ensures no water spills


Triangular head, easy corner cleaning


Works on walls and floors


Mop Head only - Mop frame, handle and Bucket sold separately

See full description
Specifications for Ultraspin Micro-Fibre Mop Head White Each
  • Colour
    White
  • Material
    Microfibre
  • Product Type
    Flat Mopping Systems
  • Application
    Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome