Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Heads
Woollen Socket Mop Head - 12oz - 136063
By Cleenol
Order Code:
ZT3601267S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 +
£3.69
12%
1
Add to basket
Currently unavailable
Unavailable
GBP
4.19
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mop-heads/woollen-socket-mop-head-12oz-136063/p/ZT3601267S
Add to quotation
View all Mop Heads
Description
Suitable for all floor types
Suitable wooden handle Part No: 136134
For every day use
Tags:
#BulkDiscount
Specifications
Specifications for Woollen Socket Mop Head - 12oz - 136063
Product Type
Floorcare