Active Max System

Order Code: ZT4950023S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Vileda Active Max System Clean quickly and easily with Vileda�s ActiveMax classic mop! The microfibre flat mop is a cleaning product that will help you get shining floors in no time. To mop wood or other hard floors, like floor tiles, laminate floor, pvc-floor, vinyl, parquet floor and wood floor, use the microfibre cleaning mop! The wet microfibre pad will glide across your floors, scrub off stubborn dirt and leave a streak-free shine. Deep cleaning is guaranteed. This product is highly water-absorbent and will leave no droplets or water residue on your tiles. The cloth pad is shaped like a trapezioid and therefore perfectly designed for corner cleaning. The combination of microfibres and cotton fabric is a great mix of powerful cleaning fibres and soft materials. Therefore, the microfibre flat mop can be used on delicate floors without doing any harm making your back appreciate this mop�s telescopic handle that can be extended to your height. No more bending down to access difficult-to-reach spots! Detaching the mop pad from the handle can be done by stepping on the pedal at the base of this cleaning tool. This will fold the bracket flat and let the microfibre cloth pad slide off

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Active Max System
  • Product Type
    Microfibre Flat Mop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome