Aluminium Hygiene Socket Mop Handle Blue (For Use with Hygiene Socket Mop Head) 103131BU

Order Code: ZT1544149S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Designed for long lasting performance across all kinds of mopping and cleaning, this 54 inch mop handle features a coloured top that can be matched with a mop head to create a unified colour-coded cleaning system. This long, ergonomic handle provides precise control and a strong nylon screw thread fitting for a firm connection. Press handle into the mop head and screw to create a thread inside for a firm fix. For use with Hygiene Socket Mop Heads and Heavy Duty Floor Squeegee 22 inch.
Combine with Hygiene Socket Mop head/Heavy Duty Floor Squeegee for complete set
Press into mop head to create a nylon screw thread for a firm connection
Improved quality with longer grip
Colour-coded for area-specific cleaning
Made of strong anodised aluminium
Colour: Blue
Length: 54in

See full description
Specifications for Aluminium Hygiene Socket Mop Handle Blue (For Use with Hygiene Socket Mop Head) 103131BU
  • MFR Part No.
    CNT00783
  • Product Type
    Mop Handle
  • Size
    54in
  • Material
    Anodised Aluminium
  • Colour
    Blue