Bamboo Deluxe Mop & Handle 120cm x 25cm

Order Code: ZT4947445S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Groundsman Bamboo Deluxe Mop & Handle 120cm x 25cm 1.2mtr long handle is perfect for mopping hard-to-reach areas without having to bend For use on many different floor types such as tiles, laminate & wood Soft cotton strings are gentle on surfaces whilst also providing tough and effective cleaning Lightweight yet strong and sturdy 100% Recyclable Sustainable Bamboo

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Bamboo Deluxe Mop & Handle 120cm x 25cm
  • Material
    Cotton
    Bamboo
  • Handle Length
    120cm
  • Product Type
    Mop & Handle
  • Size
    120cm x 25cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome