Dry Squeeze Squeegee Mop

Order Code: ZT1030081X

£25.99each Inc VAT (20%)
£311.88 minimum order value

Minimum order quantity: 12.
Currently unavailable

Description

With integrated lever for wringing excess water. Plastic components with powder coated tubular metal handle and hanging loop.
Sponge head: 200 x 130mm.
Overall length: 1125mm.

Specifications for Dry Squeeze Squeegee Mop
  • Size
    1125mm (Handle Length)
  • Mop Head Material
    Sponge
  • MFR Part No.
    HL.HI.MOP.04
  • Handle Material
    Metal
  • Handle Length
    1125mm
  • Mop Type
    Sponge Mop
  • Series
    Superdry™
  • Fitting Type
    Clip
  • Handle Colour
    Black
  • Head Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome