Dustbeater Complete Blue (60cm Wide, Aluminium Handle with Swivel Attachment) 102317

Dustbeater Complete Blue (60cm Wide, Aluminium Handle with Swivel Attachment) 102317

Order Code: ZT1544509S

£19.99 Inc VAT (20%)


Description

Lightweight, efficient and easy to use, this dustbeater features a head made from synthetic acrylic, which works effectively to pick up and move dust to keep floors clean and fresh. The sturdy aluminium handle features a pivoting connection to reach under low spaces and into tight corners.
Lightweight and economical dust sweeper
Fabric brush efficiently picks up and moves dust
Sweeper head made from synthetic acrylic
Sturdy aluminium handle with swivel attachment for mobility
60cm (24 inch) wide model
Replacement heads available
Colour: Blue

See full description
Specifications for Dustbeater Complete Blue (60cm Wide, Aluminium Handle with Swivel Attachment) 102317
  • MFR Part No.
    CNT30068
  • Weight
    0.7kg
  • Handle Material
    Aluminium
  • Product Type
    Dustbeater
  • Width
    60cm
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome