0
1

Dustbeater Set (Sweeping Mop)

Order Code: ZT1254810X

£12.99 Inc VAT (20%)
£14.9913% off


Description

This lightweight Dustbeater mop from Bentley® is an extremely efficient solution for cleaning and brushing a range of floor types. The flat design has a 180° action which can move quickly and get into tight corners.

The looped end fibres quickly pick up and hold dust and lightweight debris on large surface areas, covering more than the average sweeping brush or vacuum cleaner.

Features and Benefits
• Long-lasting and economical with machine-washable sleeves
• Lightweight frame for easy manoeuvrability
• Adaptable to a range of floor types
• Ideal for speed-cleaning expansive areas

Typical Applications
• Large corridors
• Shopping centres
• Schools
• Hospitals
• Supermarket floors

Notes
• Replacement sleeves are available: BNT9076462H

See full description
Specifications for Dustbeater Set (Sweeping Mop)
  • MFR Part No.
    VZ.DB6/SET
  • Handle Material
    Stainless Steel
  • Overall Length
    60cmin
  • Mop Type
    Flat Mop
    Dry Mop
    Looped End Mop
  • Handle Colour
    Chrome
    Silver
  • Mop Head Material
    Synthetic Yarn
  • Application
    Dusting
    Indoor
  • Series
    Dustbeater™
  • Handle Length
    60cm
  • Head Colour
    Blue
  • Fitting Type
    Slip on

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome