Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mops
Kentucky Mop Head Disposable 250g 100884
By Value Product
Order Code:
ZT1543581S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mops/kentucky-mop-head-disposable-250g-100884/p/ZT1543581S
Add to quotation
View all Mops
Description
Kentucky Mop Head Disposable 250g 100884
Tags:
#BulkDiscount
Specifications
Specifications for Kentucky Mop Head Disposable 250g 100884
MFR Part No.
CX01703
Depth
540mm
Width
230mm
Height
540mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome