Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mops
KM.45/F415 Kentucky Mop Complete comes with Wooden Handle
By Bentley Brushware
Order Code:
ZT1095168S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mops/km-45-f415-kentucky-mop-complete-comes-with-wooden-handle/p/ZT1095168S
Add to quotation
Schedule an order and save 5%
View all Mops
Description
Kentucky Mops complete with either metal or wooden handle.
Tags:
#BulkDiscount
Specifications
Specifications for KM.45/F415 Kentucky Mop Complete comes with Wooden Handle
Fitting Type
Clip
Handle Colour
Brown
Head Colour
White
Handle Material
Wood
MFR Part No.
KM.45/F415
Series
Kentucky Mop and Handle
Handle Length
60in
Mop Head Material
Yarn
Head Weight
454g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome