Microspeedy Micro-Fibre Replacement Mop Head 40cm Head

Order Code: ZT2427037S

£12.29 Inc VAT (20%)
£13.398% off
QuantityPriceDiscount
1 - 4£12.290%
5 - 9£11.685%
10 +£11.0610%


Description

JanSan Microspeedy Microfibre looped replacement mop is atougher microfibre flat mop which features three abrasive stripes for cleaning tougher marks along with looped edging for corners. It is washable with colour coded tabs. The mop can be used for both bucket and spray mopping.
Mopping System combines a more traditional flat mopping bucket with the modern technology of microfibre. Traditional cleaning products need the addition of both chemicals and water to work effectively. Microfibre offers a new solution to traditional cleaning. Thousands of microscopic fibres actively lift up dirt and grime and keep it locked into the mop until rinsed clean, ensuring floors are left ultra clean. Microfibre mopping also needs fewer chemicals to be used, meaning these mops are even more environmentally friendly than any traditional mopping systems.
Features & Benefits - Replacement mop head for use with the Microspeedy Microfibre Mopping System. - Traditional mopping with the power of microfibre. - Microfibre flat mop - Three abrasive stripes for cleaning tougher marks - Looped edging for corners - Comes with tear-off colour code tabs - For both bucket and spray mopping - 40x9cm (17x3.5") in size.

See full description
Specifications for Microspeedy Micro-Fibre Replacement Mop Head 40cm Head
  • Material
    Microfibre
  • Colour
    White
  • Product Type
    Flat Mopping Systems
  • Size
    43 x 9cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome