Microspeedy Replacement Mopholder Head Frame Each

Microspeedy Replacement Mopholder Head Frame Each

Order Code: ZT2427004S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.196%
10 +£26.3912%


Description

The JanSan® Microspeedy Microfibre Mopping System combines a more traditional flat mopping bucket with the modern technology of microfibre. Traditional cleaning products need the addition of both chemicals and water to work effectively. Microfibre offers a new solution to traditional cleaning. Thousands of microscopic fibres actively lift up dirt and grime and keep it locked into the mop until rinsed clean, ensuring floors are left ultra clean. Microfibre mopping also needs fewer chemicals to be used, meaning these mops are even more environmentally friendly than any traditional mopping systems. Features & Benefits - Replacement plastic mop holder for use with the Microspeedy Microfibre Mopping System. - Traditional mopping with the power of microfibre. - 40x13cm (16x3.5") in size.

See full description
Specifications for Microspeedy Replacement Mopholder Head Frame Each
  • Colour
    Grey
  • Material
    Plastic
  • Product Type
    Flat Mopping Systems
  • Size
    40cm / 16"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome