Mop Head 8oz Pure Yarn Mop Head PY.12

Order Code: ZT1543507S

£2.59 Inc VAT (20%)


Description

Highly durable and absorbent, these traditional-style mops are economical and efficient. This smaller 8oz mop head is suitable for use on a variety of floors, is easy to wring out and dries quickly for a more hygienic mopping solution. The socket is galvanised to ensure a reliable fit to the mop handle (available separately).
For use with wooden mop handle
Made from pure yarn for durability and absorption
Galvanised socket for long-lasting use
For use on a variety of floors
Weight: 8oz (227g)

See full description
Specifications for Mop Head 8oz Pure Yarn Mop Head PY.12
  • MFR Part No.
    CX00199
  • Weight
    0.209kg
  • Product Type
    Mop Head
  • Mop Head Material
    Pure Yarn
  • Size
    8oz
  • Material
    Yarn
  • Colour
    Beige